60-2P06MIA6
Description
60-2P06MIA6 TIMING PULLEY ; 2MM PIT 06MM W ALUMINUM 6MM BORE 60T
Part # 60-2P06MIA6
BDI # 22727546
Features
Pitch Diameter - Inch:
1.496
Flange Outside Diameter - Millimeter:
43.9
Inch - Metric:
Metric
Outside Diameter - Inch:
1.484
Face Width - Millimeter:
10.287
Face Width - Inch:
0.405
Belt Pitch:
2 MM
Other Features:
Type 6FI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
38
Mounting Method:
Finished Bore