Page 1 of 3

Next

Compare
P25-5MGT-15-MPB

COMPARE

P25-5MGT-15-MPB

Description
P25-5MGT-15-MPB SYNCHRONOUS PULLEY ; 25GROVES 5MM P 15MM W

GATES

Part # 77093025

BDI # 1125565

Features

Pitch Diameter - Inch: 1.566
Flange Outside Diameter - Millimeter: 45.212
Inch - Metric: Metric
Outside Diameter - Inch: 1.521
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 39.776
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P25-5M-15AL

COMPARE

P25-5M-15AL

Description
P25-5M-15AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 15MM BELT W 5MM BELT PIT

GATES

Part # 78821100

BDI # 1125564

Features

Pitch Diameter - Inch: 1.566
Flange Outside Diameter - Millimeter: 42.926
Inch - Metric: Metric
Outside Diameter - Inch: 1.521
Face Width - Millimeter: 16.662

Face Width - Inch: 0.656
Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 39.776
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
P25-5M-09AL

COMPARE

P25-5M-09AL

Description
P25-5M-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # 78821094

BDI # 1125563

Features

Pitch Diameter - Inch: 1.566
Flange Outside Diameter - Millimeter: 42.926
Inch - Metric: Metric
Outside Diameter - Inch: 1.521
Face Width - Millimeter: 10.566

Face Width - Inch: 0.416
Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 39.776
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
P25-5MGT-25-MPB

COMPARE

P25-5MGT-25-MPB

Description
P25-5MGT-25-MPB SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25

GATES

Part # 77095025

BDI # 1125566

Features

Pitch Diameter - Inch: 1.566
Flange Outside Diameter - Millimeter: 45.212
Inch - Metric: Metric
Outside Diameter - Inch: 1.521
Face Width - Millimeter: 27.432

Face Width - Inch: 1.08
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 39.776
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25-5M09-6A3

COMPARE

25-5M09-6A3

Description
25-5M09-6A3 TIMING PULLEY ; 5MM PITCH 9MM BELT W 1/4" BORE ALUM 25T

B & B MANUFACTURING

Part # 25-5M09-6A3

BDI # 22692003

Features

Pitch Diameter - Inch: 1.566
Inch - Metric: Metric
Outside Diameter - Inch: 1.521
Face Width - Millimeter: 13.868
Face Width - Inch: 0.546

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 39.776
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY