72MP025M6A6
Description
72MP025M6A6 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 6MM BORE 72T
Part # 72MP025M6A6
BDI # 22726018
Features
Pitch Diameter - Inch:
1.85
Inch - Metric:
Metric
Outside Diameter - Inch:
1.815
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2.03 MM
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
47
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6.35
72MP025MIA6
Description
72MP025MIA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 5MM BORE 72T
Part # 72MP025MIA6
BDI # 22726022
Features
Pitch Diameter - Inch:
1.85
Inch - Metric:
Metric
Outside Diameter - Inch:
1.815
Face Width - Millimeter:
10.3
Face Width - Inch:
0.406
Belt Pitch:
2.03 MM
Other Features:
Type 6I | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
47
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6.35
72MP037M6A6
Description
72MP037M6A6 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 6MM BORE 72T
Part # 72MP037M6A6
BDI # 22726034
Features
Pitch Diameter - Inch:
1.85
Inch - Metric:
Metric
Outside Diameter - Inch:
1.815
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
2.03 MM
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
47
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525