32XL037M6FA8

COMPARE

32XL037M6FA8

Description
32XL037M6FA8 TIMING PULLEY ; 0.200" PIT 3/8" W 8MM BORE ALUM 32T

B & B MANUFACTURING

Part # 32XL037M6FA8

BDI # 22707423

Features

Pitch Diameter - Inch: 2.047
Flange Outside Diameter - Millimeter: 57
Inch - Metric: Inch
Outside Diameter - Inch: 2.016
Face Width - Millimeter: 14.2

Face Width - Inch: 0.559
Belt Pitch: 1/5 Inch
Other Features: Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 52
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
32XL037M6A10

COMPARE

32XL037M6A10

Description
32XL037M6A10 TIMING PULLEY ; 0.200" PIT 3/8" W 10MM BORE ALUM 32T

B & B MANUFACTURING

Part # 32XL037M6A10

BDI # 22707416

Features

Pitch Diameter - Inch: 2.047
Inch - Metric: Inch
Outside Diameter - Inch: 2.016
Face Width - Millimeter: 25.4
Face Width - Inch: 1

Belt Pitch: 1/5 Inch
Other Features: Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 52
Mounting Method: Finished Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY
80MP037M6A8

COMPARE

80MP037M6A8

Description
80MP037M6A8 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 8MM BORE 80T

B & B MANUFACTURING

Part # 80MP037M6A8

BDI # 22729669

Features

Pitch Diameter - Inch: 2.047
Inch - Metric: Metric
Outside Diameter - Inch: 2.016
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 2.03 MM
Other Features: Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 52
Mounting Method: Finished Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY
80MP025M6A8

COMPARE

80MP025M6A8

Description
80MP025M6A8 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 8MM BORE 80T

B & B MANUFACTURING

Part # 80MP025M6A8

BDI # 22729657

Features

Pitch Diameter - Inch: 2.047
Inch - Metric: Metric
Outside Diameter - Inch: 2.016
Face Width - Millimeter: 9.525
Face Width - Inch: 0.375

Belt Pitch: 2.03 MM
Other Features: Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 52
Mounting Method: Finished Bore
Belt Width - Millimeter: 6.35

Price Inventory : Available to order
Loading Price
QTY
32XL037M6FA12

COMPARE

32XL037M6FA12

Description
32XL037M6FA12 TIMING PULLEY ; 0.200" PIT 3/8" W 12MM BORE ALUM 32T

B & B MANUFACTURING

Part # 32XL037M6FA12

BDI # 22707419

Features

Pitch Diameter - Inch: 2.047
Flange Outside Diameter - Millimeter: 57
Inch - Metric: Inch
Outside Diameter - Inch: 2.016
Face Width - Millimeter: 14.2

Face Width - Inch: 0.559
Belt Pitch: 1/5 Inch
Other Features: Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 52
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY