Page 1 of 7

Next

Compare
32XLB037

COMPARE

32XLB037

Description
32XLB037 TIMING PULLEY ; NON-RETURNABLE 3/8" W 1/5"CH PIT XL STYL

BROWNING

Part # 1054964

BDI # 324812

Features

Pitch Diameter - Inch: 2.037
Inch - Metric: Inch
Outside Diameter - Inch: 2.017
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563

Belt Pitch: 1/5 Inch
Other Features: Extra Light | Type 2A
Pitch Diameter - Millimeter: 51.74
Mounting Method: Rough Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY
PB80MXL025

COMPARE

PB80MXL025

Description
PB80MXL025 TIMING PULLEY ; 2.017" OD 2.037" PITCH DIA 0.31" BORE

GATES

Part # 78260180

BDI # 1126073

Features

Pitch Diameter - Inch: 2.037
Inch - Metric: Inch
Outside Diameter - Inch: 2.017
Face Width - Millimeter: 9.525
Face Width - Inch: 0.375

Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 51.74
Mounting Method: Rough Bore
Belt Width - Millimeter: 6.35

Price Inventory : Available to order
Loading Price
QTY
32XL037 X 5/16 MPB

COMPARE

32XL037 X 5/16 MPB

Description
32XL037 X 5/16 MPB SYNCHRONOUS PULLEY

TB WOODS

Part # 32XL037

BDI # 982508

Features

Pitch Diameter - Inch: 2.037
Inch - Metric: Inch
Outside Diameter - Inch: 2.017
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563

Belt Pitch: 1/5 Inch
Other Features: Extra Light | Solid Style | Type MPB1
Pitch Diameter - Millimeter: 51.74
Mounting Method: Rough Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY
PB32XL037

COMPARE

PB32XL037

Description
PB32XL037 TIMING PULLEY ; 0.38IN BELT W 32GROVES

GATES

Part # 78230186

BDI # 1126047

Features

Pitch Diameter - Inch: 2.037
Inch - Metric: Inch
Outside Diameter - Inch: 2.017
Face Width - Millimeter: 19.05
Face Width - Inch: 0.75

Belt Pitch: 1/5 Inch
Other Features: Power Grip | Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 51.74
Mounting Method: Rough Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY
TL32XL037

COMPARE

TL32XL037

Description
TL32XL037 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # 78816032

BDI # 1135945

Features

Pitch Diameter - Inch: 2.037
Inch - Metric: Inch
Outside Diameter - Inch: 2.017
Face Width - Millimeter: 0
Face Width - Inch: 0

Belt Pitch: 1/5 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Power Grip | Extra Light Duty | Sintered Steel Core | With Set Screw
Pitch Diameter - Millimeter: 51.74
Mounting Method: Bushed
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY