Page 1 of 2

Next

Compare
22-8MX12-1008

COMPARE

22-8MX12-1008

Description
22-8MX12-1008 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 22T

B & B MANUFACTURING

Part # 22-8MX12-1008

BDI # 22688228

Features

Pitch Diameter - Inch: 2.205
Flange Outside Diameter - Millimeter: 64.999
Inch - Metric: Metric
Outside Diameter - Inch: 2.142
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 56
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
22-8MX12-6FS6

COMPARE

22-8MX12-6FS6

Description
22-8MX12-6FS6 TIMING PULLEY ; 8MM PIT 12MM W 1/2" MPB STEEL 22T

B & B MANUFACTURING

Part # 22-8MX12-6FS6

BDI # 22688230

Features

Pitch Diameter - Inch: 2.205
Flange Outside Diameter - Millimeter: 64.999
Inch - Metric: Metric
Outside Diameter - Inch: 2.142
Face Width - Millimeter: 21.59

Face Width - Inch: 0.85
Belt Pitch: 8 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 56
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
22-8MX21-1008

COMPARE

22-8MX21-1008

Description
22-8MX21-1008 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 22T

B & B MANUFACTURING

Part # 22-8MX21-1008

BDI # 22688232

Features

Pitch Diameter - Inch: 2.205
Flange Outside Diameter - Millimeter: 64.999
Inch - Metric: Metric
Outside Diameter - Inch: 2.142
Face Width - Millimeter: 30.556

Face Width - Inch: 1.203
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 56
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
22-8MX21-6FS6

COMPARE

22-8MX21-6FS6

Description
22-8MX21-6FS6 TIMING PULLEY ; 8MM PIT 21MM W 1/2" MPB STEEL 22T

B & B MANUFACTURING

Part # 22-8MX21-6FS6

BDI # 22688234

Features

Pitch Diameter - Inch: 2.205
Flange Outside Diameter - Millimeter: 64.999
Inch - Metric: Metric
Outside Diameter - Inch: 2.142
Face Width - Millimeter: 30.556

Face Width - Inch: 1.203
Belt Pitch: 8 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 56
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
22-8MX36-6FS6

COMPARE

22-8MX36-6FS6

Description
22-8MX36-6FS6 TIMING PULLEY ; 8MM PIT 36MM W 1/2" MPB STEEL 22T

B & B MANUFACTURING

Part # 22-8MX36-6FS6

BDI # 22688236

Features

Pitch Diameter - Inch: 2.205
Flange Outside Diameter - Millimeter: 64.999
Inch - Metric: Metric
Outside Diameter - Inch: 2.142
Face Width - Millimeter: 47.219

Face Width - Inch: 1.859
Belt Pitch: 8 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 56
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY