27-8P12-1108
Description
27-8P12-1108 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 27T
Part # 27-8P12-1108
BDI # 22697991
Features
Pitch Diameter - Inch:
2.717
Flange Outside Diameter - Millimeter:
78.74
Inch - Metric:
Metric
Outside Diameter - Inch:
2.654
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
69
Mounting Method:
Bushed
27-8P20-1108
Description
27-8P20-1108 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 27T
Part # 27-8P20-1108
BDI # 22697995
Features
Pitch Diameter - Inch:
2.717
Flange Outside Diameter - Millimeter:
78.74
Inch - Metric:
Metric
Outside Diameter - Inch:
2.654
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
69
Mounting Method:
Bushed
27-8P30-1108
Description
27-8P30-1108 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 27T
Part # 27-8P30-1108
BDI # 22697999
Features
Pitch Diameter - Inch:
2.717
Flange Outside Diameter - Millimeter:
78.74
Inch - Metric:
Metric
Outside Diameter - Inch:
2.654
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
69
Mounting Method:
Bushed
42XL037M6A10
Description
42XL037M6A10 TIMING PULLEY ; 0.200" PIT 3/8" W 10MM BORE ALUM 42T
Part # 42XL037M6A10
BDI # 22721424
Features
Pitch Diameter - Inch:
2.677
Inch - Metric:
Inch
Outside Diameter - Inch:
2.654
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
68
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525