Page 1 of 2

Next

Compare
P44-5MGT-09AL

COMPARE

P44-5MGT-09AL

Description
P44-5MGT-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # 78450944

BDI # 23125548

Features

Pitch Diameter - Inch: 2.756
Inch - Metric: Metric
Outside Diameter - Inch: 2.713
Face Width - Millimeter: 13.868
Face Width - Inch: 0.546

Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 70
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
P44-5MGT-15AL

COMPARE

P44-5MGT-15AL

Description
P44-5MGT-15AL SYNCHRONOUS PULLEY

GATES

Part # 78451544

BDI # 23125596

Features

Pitch Diameter - Inch: 2.756
Inch - Metric: Metric
Outside Diameter - Inch: 2.713
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 70
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
QD44-5M-25

COMPARE

QD44-5M-25

Description
QD44-5M-25 TIMING PULLEY ; 5MM PIT 25MM BELT W CI JA BUSHED 44T

B & B MANUFACTURING

Part # QD44-5M-25

BDI # 22737486

Features

Pitch Diameter - Inch: 2.756
Flange Outside Diameter - Millimeter: 78.588
Inch - Metric: Metric
Outside Diameter - Inch: 2.713
Face Width - Millimeter: 31.242

Face Width - Inch: 1.23
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type E1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 70
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
44-5P25-1108

COMPARE

44-5P25-1108

Description
44-5P25-1108 TIMING PULLEY ; 5MM PIT 25MM W CAST IRON TPL 44T

B & B MANUFACTURING

Part # 44-5P25-1108

BDI # 22723289

Features

Pitch Diameter - Inch: 2.756
Flange Outside Diameter - Millimeter: 78.588
Inch - Metric: Metric
Outside Diameter - Inch: 2.713
Face Width - Millimeter: 32.766

Face Width - Inch: 1.29
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 70
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD44-5M-15

COMPARE

QD44-5M-15

Description
QD44-5M-15 TIMING PULLEY ; 5MM PIT 15MM BELT W CI JA BUSHED 44T

B & B MANUFACTURING

Part # QD44-5M-15

BDI # 22737479

Features

Pitch Diameter - Inch: 2.756
Flange Outside Diameter - Millimeter: 78.588
Inch - Metric: Metric
Outside Diameter - Inch: 2.713
Face Width - Millimeter: 21.336

Face Width - Inch: 0.84
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type E1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 70
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY