28-8MX12-1108
Description
28-8MX12-1108 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 28T
Part # 28-8MX12-1108
BDI # 22699364
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
71
Mounting Method:
Bushed
28-8MX12-6FS6
Description
28-8MX12-6FS6 TIMING PULLEY ; 8MM PIT 12MM W 1/2" MPB STEEL 28T
Part # 28-8MX12-6FS6
BDI # 22699369
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
71
Mounting Method:
Rough Bore
28-8MX21-1108
Description
28-8MX21-1108 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 28T
Part # 28-8MX21-1108
BDI # 22699373
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
71
Mounting Method:
Bushed
28-8MX21-6FS6
Description
28-8MX21-6FS6 TIMING PULLEY ; 8MM PIT 21MM W 1/2" MPB STEEL 28T
Part # 28-8MX21-6FS6
BDI # 22699377
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
71
Mounting Method:
Rough Bore
28-8MX36-6FS6
Description
28-8MX36-6FS6 TIMING PULLEY ; 8MM PIT 36MM W 1/2" MPB STEEL 28T
Part # 28-8MX36-6FS6
BDI # 22699381
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
71
Mounting Method:
Rough Bore