SPB63X1-MPB

COMPARE

SPB63X1-MPB

Description
SPB63X1-MPB V-BELT SHEAVE

PT INTERNATIONAL

Part # 2101023048

BDI # 18131241

Features

Inch - Metric: Metric
Outside Diameter - Inch: 2.756
Outside Diameter - Millimeter: 70
Bore - Millimeter: 0
Bore - Inch: 0

Mounting Method: Rough Bore
Belt Series: SPB
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
QD28-8M-30

COMPARE

QD28-8M-30

Description
QD28-8M-30 TIMING PULLEY ; 8MM PIT 30MM BELT W CI H BUSHED 28T

B & B MANUFACTURING

Part # QD28-8M-30

BDI # 22736624

Features

Pitch Diameter - Inch: 2.795
Flange Outside Diameter - Millimeter: 80.01
Inch - Metric: Metric
Outside Diameter - Inch: 2.756
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type E1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 71
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD28-8M-20

COMPARE

QD28-8M-20

Description
QD28-8M-20 TIMING PULLEY ; 8MM PIT 20MM BELT W CI H BUSHED 28T

B & B MANUFACTURING

Part # QD28-8M-20

BDI # 22736618

Features

Pitch Diameter - Inch: 2.795
Flange Outside Diameter - Millimeter: 80.01
Inch - Metric: Metric
Outside Diameter - Inch: 2.756
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type 3F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 71
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD28-8M-50

COMPARE

QD28-8M-50

Description
QD28-8M-50 TIMING PULLEY ; 8MM PIT 50MM BELT W CI JA BUSHED 28T

B & B MANUFACTURING

Part # QD28-8M-50

BDI # 22736630

Features

Pitch Diameter - Inch: 2.795
Flange Outside Diameter - Millimeter: 80.01
Inch - Metric: Metric
Outside Diameter - Inch: 2.756
Face Width - Millimeter: 60.325

Face Width - Inch: 2.375
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 71
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY