PHP 18H100RSB
Description
PHP 18H100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 18H100RSB
BDI # 1289204
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
79
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
72.77
Mounting Method:
Rough Bore
PHP 18H150TB
Description
PHP 18H150TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 18H150TB
BDI # 1289309
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
79
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
45
Face Width - Inch:
1.772
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
72.77
Mounting Method:
Bushed
PHP 18H200TB
Description
PHP 18H200TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 18H200TB
BDI # 1289373
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
79
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
58
Face Width - Inch:
2.283
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
72.77
Mounting Method:
Bushed
PHP 18H300RSB
Description
PHP 18H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 18H300RSB
BDI # 1289399
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
79
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
72.77
Mounting Method:
Rough Bore
PHP 18H300TB
Description
PHP 18H300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 18H300TB
BDI # 1289435
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
84
Face Width - Inch:
3.307
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
72.77
Mounting Method:
Bushed