Page 1 of 2

Next

Compare
PB14MXL012

COMPARE

PB14MXL012

Description
PB14MXL012 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # 78260276

BDI # 1125983

Features

Pitch Diameter - Inch: 0.357
Flange Outside Diameter - Millimeter: 13.462
Inch - Metric: Inch
Outside Diameter - Inch: 0.337
Face Width - Millimeter: 8.382

Face Width - Inch: 0.33
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 9.068
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB14MXL025

COMPARE

PB14MXL025

Description
PB14MXL025 TIMING PULLEY ; 0.337" OD 0.357" PITCH DIA 0.13" BORE

GATES

Part # 78260014

BDI # 1125984

Features

Pitch Diameter - Inch: 0.357
Flange Outside Diameter - Millimeter: 13.462
Inch - Metric: Inch
Outside Diameter - Inch: 0.337
Face Width - Millimeter: 8.382

Face Width - Inch: 0.33
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 9.068
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
14MP025-6CA2

COMPARE

14MP025-6CA2

Description
14MP025-6CA2 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 3/16" BORE 14T

B & B MANUFACTURING

Part # 14MP025-6CA2

BDI # 22706245

Features

Pitch Diameter - Inch: 0.357
Flange Outside Diameter - Millimeter: 13.462
Inch - Metric: Inch
Outside Diameter - Inch: 0.337
Face Width - Millimeter: 8.382

Face Width - Inch: 0.33
Belt Pitch: 0.08 Inch
Other Features: Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 9.068
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
14MP012-6CA1

COMPARE

14MP012-6CA1

Description
14MP012-6CA1 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 1/8" BORE 14T

B & B MANUFACTURING

Part # 14MP012-6CA1

BDI # 22706229

Features

Pitch Diameter - Inch: 0.357
Flange Outside Diameter - Millimeter: 13.462
Inch - Metric: Inch
Outside Diameter - Inch: 0.337
Face Width - Millimeter: 5.105

Face Width - Inch: 0.201
Belt Pitch: 0.08 Inch
Other Features: Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 9.068
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
14MP037-6CA2

COMPARE

14MP037-6CA2

Description
14MP037-6CA2 TIMING PULLEY ; 0.08" PIT 3/8" BELT AL 3/16" BORE 14T

B & B MANUFACTURING

Part # 14MP037-6CA2

BDI # 22706261

Features

Pitch Diameter - Inch: 0.357
Flange Outside Diameter - Millimeter: 13.462
Inch - Metric: Inch
Outside Diameter - Inch: 0.337
Face Width - Millimeter: 11.557

Face Width - Inch: 0.455
Belt Pitch: 0.08 Inch
Other Features: Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 9.068
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY