Page 1 of 3

Next

Compare
F192-14MGT-55-3020 FF

COMPARE

F192-14MGT-55-3020 FF

Description
F192-14MGT-55-3020 FF SYNCHRONOUS PULLEY ; NON-RETURNABLE POWERGRIP GT2

GATES

Part # 77110040

BDI # 23125612

Features

Pitch Diameter - Inch: 33.701
Inch - Metric: Metric
Outside Diameter - Inch: 33.575
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Power Grip GT | Cast Iron
Pitch Diameter - Millimeter: 856
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
QD192-14M-40

COMPARE

QD192-14M-40

Description
QD192-14M-40 TIMING PULLEY ; 14MM PIT 40MM BELT W CAST IRON 192T

B & B MANUFACTURING

Part # QD192-14M-40

BDI # 22736107

Features

Pitch Diameter - Inch: 33.701
Inch - Metric: Metric
Outside Diameter - Inch: 33.575
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 856
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
QD192-14M-170

COMPARE

QD192-14M-170

Description
QD192-14M-170 TIMING PULLEY ; 14MM PIT 170MM W CI M BUSHED 192T

B & B MANUFACTURING

Part # QD192-14M-170

BDI # 22736101

Features

Pitch Diameter - Inch: 33.701
Inch - Metric: Metric
Outside Diameter - Inch: 33.575
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 856
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
F192-14M55-F

COMPARE

F192-14M55-F

Description
F192-14M55-F TIMING PULLEY ; 14MM PIT 55MM W F BUSHED CI 192T

B & B MANUFACTURING

Part # F192-14M55-F

BDI # 22732558

Features

Pitch Diameter - Inch: 33.701
Inch - Metric: Metric
Outside Diameter - Inch: 33.575
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D-3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 856
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
QD192-14M-55

COMPARE

QD192-14M-55

Description
QD192-14M-55 TIMING PULLEY ; 14MM PIT 55MM W CI F BUSHED 192T

B & B MANUFACTURING

Part # QD192-14M-55

BDI # 22736111

Features

Pitch Diameter - Inch: 33.701
Inch - Metric: Metric
Outside Diameter - Inch: 33.575
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 856
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY