Features
Pitch Diameter - Inch:
0.407
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Inch
Outside Diameter - Inch:
0.387
Face Width - Millimeter:
5.105
Face Width - Inch:
0.201
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
10.338
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.407
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Inch
Outside Diameter - Inch:
0.387
Face Width - Millimeter:
8.382
Face Width - Inch:
0.33
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
10.338
Mounting Method:
Rough Bore
16MP012-6CA2
Description
16MP012-6CA2 TIMING PULLEY ; 0.08" PIT 0.125" BELT AL 3/16" BORE 16T
Part # 16MP012-6CA2
BDI # 22711519
Features
Pitch Diameter - Inch:
0.407
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Inch
Outside Diameter - Inch:
0.387
Face Width - Millimeter:
5.105
Face Width - Inch:
0.201
Belt Pitch:
0.08 Inch
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10.338
Mounting Method:
Finished Bore
16MP025-6CA2
Description
16MP025-6CA2 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 3/16" BORE 16T
Part # 16MP025-6CA2
BDI # 22711527
Features
Pitch Diameter - Inch:
0.407
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Inch
Outside Diameter - Inch:
0.387
Face Width - Millimeter:
8.382
Face Width - Inch:
0.33
Belt Pitch:
0.08 Inch
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10.338
Mounting Method:
Finished Bore
16MP025-IA2
Description
16MP025-IA2 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 3/16" BORE 16T
Part # 16MP025-IA2
BDI # 22711535
Features
Pitch Diameter - Inch:
0.407
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Inch
Outside Diameter - Inch:
0.387
Face Width - Millimeter:
8.382
Face Width - Inch:
0.33
Belt Pitch:
0.08 Inch
Other Features:
Type 6CI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10.338
Mounting Method:
Finished Bore