18 X 4.25 TL FF PUL
Description
18 X 4.25 TL FF VARIABLE SPEED PULLEY ; NON RETURNABLE FF 2" LTB 3020 BUSHING
Part # 330274
BDI # 275183
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Face Width - Millimeter:
107.95
Face Width - Inch:
4.25
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Face Type:
Straight Face
Product Name:
Pulley
20X2 3/4-SF STR
Description
20X2 3/4-SF STR VARIABLE SPEED PULLEY ; FLAT FACE 2" LTB SF BUSHING
Part # 20234S
BDI # 982278
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Face Type:
Straight Face
Product Name:
Pulley
16X8 3/8-E STR
Description
16X8 3/8-E STR VARIABLE SPEED PULLEY ; FLAT FACE 2-5/8" LTB E BUSHING
Part # 16838S
BDI # 997079
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Face Width - Millimeter:
212.725
Face Width - Inch:
8.375
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Face Type:
Straight Face
Product Name:
Pulley
18X8 3/8-E CR
Description
18X8 3/8-E CR VARIABLE SPEED PULLEY ; FLAT FACE 2-5/8" LTB E BUSHING
Part # 18838C
BDI # 982866
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Face Width - Millimeter:
212.725
Face Width - Inch:
8.375
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Face Type:
Crowned Face
Product Name:
Pulley
5 X 2.5-2012 TL FF PUL
Description
5 X 2.5-2012 TL FF VARIABLE SPEED PULLEY ; FLAT FACE 1-1/4" LTB 2012 BUSHING
Part # 330250
BDI # 275160
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Block Style
Mounting Method:
Bushed
Face Type:
Straight Face
Product Name:
Pulley