208-KXN4
Description
208-KXN4 SGL ROW DG BALL BRG ; DEEP GROOVE/SELF ALIGN NON RETURNABLE
Part # 208-KXN4
BDI # 1171874
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
20
Other Features:
Rubber Seal | With Snap Ring Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
61828-2RS-HLU
Description
61828-2RS-HLU SGL ROW DG BALL BRG ; 140X175X18MM 61XXX/62XXX/63XXX
Part # 61828-2RS-HLU
BDI # 24321068
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
208-XL-KRR
Description
208-XL-KRR X-LIFE INSERT BALL BEARING ; NON-RETURNABLE DEEP GROOVE/SELF ALIGN
Part # 208-XL-KRR
BDI # 1171873
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
203-KXN4
Description
203-KXN4 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 203-KXN4
BDI # 1171864
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
13
Other Features:
Rubber Seal | With Snap Ring Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
207-KXN4
Description
207-KXN4 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW DEEP GROOVE
Part # 207-KXN4
BDI # 1179161
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove | Rubber Seal | With Snap Ring Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No