RF122214PP
Description
RF122214PP FLANGED BALL BEARING ; 3/4" BORE 1-3/8" OD 7/16" WD SR 2 SEALS
Part # RF122214PP
BDI # 18251615
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Full Complement | 1.5" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
7620DLTNTG18
Description
7620DLTNTG18 RADIAL BALL BEARING ; 1-1/4" BORE 2-9/16" OD 3/4" WD
Part # 7620DLTNTG18
BDI # 796009
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19.05
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269731
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
RF102214PP
Description
RF102214PP FLANGED BALL BEARING ; 5/8" BORE 1-3/8" OD 7/16" WD SR 2 SEALS
Part # RF102214PP
BDI # 18252415
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Full Complement | 1.5" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
7516DLGTNTG18
Description
7516DLGTNTG18 PRECISION RADIAL BRG ; 1" BORE 2" OD 5/8" WD
Part # 7516DLGTNTG18
BDI # 795998
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269720
Cage Material:
Nylon
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes
1638DSTNTG18
Description
1638DSTNTG18 RADIAL BALL BEARING ; 3/4" BORE 2" OD 9/16" WD
Part # 1638DSTNTG18
BDI # 15070720
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14.3
Other Features:
Precision Ground Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269640
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No