6200-2RS
Description
6200 2RS RADIAL BALL BEARING ; 10MM BORE 30MM OD 9MM WD SR 2 SEALS
Part # 6200 2RS
BDI # 21452893
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SR8 2RS
Description
SR8-2RS MINIATURE BALL BEARING ; 1/2" BORE 1-1/8" OD 5/16" WD SR 2 SEALS
Part # SR8-2RS
BDI # 21478203
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Radial | Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6007-2RS
Description
6007-2RS RADIAL BALL BEARING ; 35MM BORE 62MM OD 14MM WD SR 2 SEALS
Part # 6007-2RS
BDI # 21452991
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6010 -2RS
Description
6010-2RS RADIAL BALL BEARING ; 50MM BORE 80MM OD 16MM WD SR 2 SEALS
Part # 6010-2RS
BDI # 21452867
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6001-2RS
Description
6001-2RS RADIAL BALL BEARING ; 12MM BORE 28MM OD 8MM WD SR 2 SEALS
Part # 6001-2RS
BDI # 21453008
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No