61908 2RS PRX
Description
61908 2RS PRX DEEP GROOVE BALL BEARING ; 40MMX62MMX12MM DBL SEALED RADIAL
Part # 2101069902
BDI # 21434967
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Polyrex EM Grease | Thin Section
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SSFR6 2RS FM222 BULK
Description
SSFR6 2RS FM222 BULK BALL BEARING ; MINIATURE 10/PK
Part # 2101097474
BDI # 21436164
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.137
Other Features:
Miniature Bearing | Prelubricated | 0.969" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6021 ZZ/C3 PRX
Description
6021 ZZ/C3 PRX DEEP GROOVE BALL BEARING ; SR 100MMX150MMX24MM DBL SHLD
Part # 2101068385
BDI # 22353675
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
26
Other Features:
Radial | Polyrex EM Grease | Extra Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Z9504B RL2
Description
Z9504B RL2 SINGLE ROW BALL BEARING ; 2 FULL CONTACT SEAL
Part # 2101102699
BDI # 22364419
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.5
Other Features:
Special Bearing | Shell Alvania Prelubricated
Inch - Metric:
Inch
Outside Diameter - Inch:
1.781
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6204X3/4 2RS/C3 PRX
Description
6204X3/4 2RS/C3 PRX BALL BEARING ; DEEP GROOVE 20MMX47MMX14MM RADIAL
Part # 2101070559
BDI # 21435031
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Radial | Polyrex EM Grease | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No