MG311SZZ1
Description
MG311SZZ1 DEEP GROOVE BALL BEARING ; 55MM X 152.427MM X 38.1MM WD SR
Part # 2101087080
BDI # 21435694
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
38.1
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.003
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No