JB110CP0

COMPARE

JB110CP0

Description
JB110CP0 THIN SECTION BALL BEARING ; 11" ID X 11.625" OD X 0.3125" WID

RBC BEARINGS

Part # JB110CP0-RBC

BDI # 23209255

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7.95
Other Features: Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 11.625

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
10812-SP

COMPARE

10812-SP

Description
10812-SP RADIAL BALL BEARING, IR W = 5.750 (SMARTCATALOG)

SCHEERER BEARING

Part # 10812-SP

BDI # 26338413

Features

Enclosure: Open
Outer Race Width - Millimeter: 44.45
Other Features: Deep Groove | Through Hardened Steel Bearing | 2 Notch Inner Race | 2 Grooves on OD of Outer Race
Inch - Metric: Inch
Outside Diameter - Inch: 11.625

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY