EW071201
Description
EW071201 THRUST WASHER ; 7/16" ID X 3/4" OD X 1/16" LG SAE 841
Part # EW071201
BDI # 17054461
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.438
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.758
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
11.125
Length Thru Bore - Inch:
0.063
Outside Diameter - Millimeter:
19.253