AAM020028016
Description
AAM020028016 SLEEVE BEARING ; 20 X 28 X 16 MM BRONZE
Part # AAM020028016
BDI # 17051175
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
1.102
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.105
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.63
Outside Diameter - Millimeter:
28.06
AAM020024020
Description
AAM020024020 SLEEVE BEARING ; 20MM ID X 24MM OD X 20MM L SAE 841
Part # AAM020024020
BDI # 17051173
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.945
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.947
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.787
Outside Diameter - Millimeter:
24.056
FFM020024016
Description
FFM020024016 FLANGED BEARING ; 20 X 24 X 16 X 28 X 2 MM
Part # FFM020024016
BDI # 18198997
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
30
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.947
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.63
FFM020026016
Description
FFM020026016 FLANGED BEARING ; 20MM ID X 26MM OD X 16MM LG BRONZE
Part # FFM020026016
BDI # 18198999
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.026
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.63
FFM020024020
Description
FFM020024020 FLANGED BEARING ; 20 X 24 X 20 X 28 X 2MM SAE 841 BRONZE
Part # FFM020024020
BDI # 17054752
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
30
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.947
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.787