PCMW 426601.5 E
Description
PCMW 426601.5 E BRG THRUST WASHER ; 42MMX66MMX1.5MM 10EA/PAK
Part # PCMW 426601.5 E
BDI # 1417910
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.654
Nominal Outside Diameter - Inch:
2.598
Inch - Metric:
Metric
Outside Diameter - Inch:
2.608
Length Thru Bore - Millimeter:
1.5
Nominal Bore - Millimeter:
42
Length Thru Bore - Inch:
0.059
Outside Diameter - Millimeter:
66.25
Nominal Outside Diameter - Millimeter:
66