455360GM
Description
455360GM GAR-MAXAA PLAIN BEARING ; NON-RETURNABLE 10EA/PAK
Part # 455360GM
BDI # 361814
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.087
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
2.091
Length Thru Bore - Millimeter:
60
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
2.362
Outside Diameter - Millimeter:
53.105
455030GM
Description
455030GM GAR-MAXAA PLAIN BEARING ; NON-RETURNABLE 20EA/PAK
Part # 455030GM
BDI # 361811
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
1.969
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
1.972
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
1.181
Outside Diameter - Millimeter:
50.1
455025GM
Description
455025GM GAR-MAXAA PLAIN BEARING ; NON-RETURNABLE 20EA/PAK
Part # 455025GM
BDI # 361810
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
1.969
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
1.972
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
50.1
455330GM
Description
455330GM GAR-MAXAA PLAIN BEARING ; NON-RETURNABLE 10EA/PAK
Part # 455330GM
BDI # 361812
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.087
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
2.091
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
1.181
Outside Diameter - Millimeter:
53.105
455340GM
Description
455340GM GAR-MAXAA PLAIN BEARING ; POR NON-RETURNABLE 20EA/PAK
Part # 455340GM
BDI # 361813
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.087
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
2.091
Length Thru Bore - Millimeter:
40
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
1.575
Outside Diameter - Millimeter:
53.105