MSM-1214-10
Description
MSM-1214-10 SLEEVE BEARING ; 12MM ID 14MM OD 10MM LG
Part # MSM-1214-10
BDI # 22684713
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.551
Inch - Metric:
Metric
Material:
Iglidur M250
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.394
Nominal Outside Diameter - Millimeter:
14
Material Description:
Engineered Polymer