GM8492-016
Description
GM8492-016 GAR-MAXAA SLEEVE BEARING ; NON-RETURNABLE
Part # GM8492-016
BDI # 363884
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
5.25
Nominal Outside Diameter - Inch:
5.75
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
5.757
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
133.35
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
146.228