EW092002
Description
EW092002 THRUST WASHER ; 9/16 X 1-1/4 X 1/8 SAE 841
Part # EW092002
BDI # 17054467
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.563
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.259
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
14.3
Length Thru Bore - Inch:
0.125
Outside Diameter - Millimeter:
31.979
BJ4S091308
Description
BJ4S091308 SLEEVE BEARING ; 9/16"ID X 13/16"OD X 1"L JLON 420
Part # BJ4S091308
BDI # 17051758
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.563
Nominal Outside Diameter - Inch:
0.813
Inch - Metric:
Inch
Material:
BJ4
Outside Diameter - Inch:
0.815
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
14.3
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
20.701
EW092001
Description
EW092001 THRUST WASHER ; 9/16 X 1-1/4 X 1/16 SAE 841
Part # EW092001
BDI # 17054466
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.563
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.259
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
14.3
Length Thru Bore - Inch:
0.063
Outside Diameter - Millimeter:
31.979
BJ4S091306
Description
BJ4S091306 SLEEVE BEARING ; 9/16"ID X 13/16"OD X 3/4"L JLON 420
Part # BJ4S091306
BDI # 17051757
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.563
Nominal Outside Diameter - Inch:
0.813
Inch - Metric:
Inch
Material:
BJ4
Outside Diameter - Inch:
0.815
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
14.3
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
20.701
BJ5S091304
Description
BJ5S091304 SLEEVE BEARING ; 9/16"ID X 13/16"OD X 1/2"L JLON 5500
Part # BJ5S091304
BDI # 17051833
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.563
Nominal Outside Diameter - Inch:
0.813
Inch - Metric:
Inch
Material:
BJ5
Outside Diameter - Inch:
0.815
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
14.3
Length Thru Bore - Inch:
0.5
Outside Diameter - Millimeter:
20.701