GM1014-012
Description
GM1014-012 GAR-MAXAA SLEEVE BEARING ; 10EA/PAK
Part # GM1014-012
BDI # 362790
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
0.879
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
22.327
TB-1020
Description
TB-1020 THRUST WASHER BEARING ; 0.6285"X1.25"X1/8" PWDR MTL BRNZ
Part # 302419
BDI # 524678
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.25
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
15.875
Other Features:
Self-Lubricating
Global Part Number GPN:
492012
BNW101408
Description
BNW101408 SLEEVE BEARING ; 5/8"ID X 7/8"OD X 1"LG PTFE COMPOSITE
Part # BNW101408
BDI # 17052090
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
0.877
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
22.276
BNW101808
Description
BNW101808 SLEEVE BEARING ; MTO 5/8"ID X 1-1/8"OD X 1"LG PTFE
Part # BNW101808
BDI # 17052096
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
1.125
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
1.128
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
28.651
BNW101405
Description
BNW101405 SLEEVE BEARING ; MTO 5/8"ID X 7/8"OD X 5/8"LG PTFE
Part # BNW101405
BDI # 17052088
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
0.877
Length Thru Bore - Millimeter:
15.875
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
0.625
Outside Diameter - Millimeter:
22.276