EW122502
Description
EW122502 THRUST WASHER ; 3/4 X 1-9/16 X 3/32 SAE 841
Part # EW122502
BDI # 17054478
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1.563
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.578
Length Thru Bore - Millimeter:
2.388
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
0.094
Outside Diameter - Millimeter:
40.081
BNW121612
Description
BNW121612 SLEEVE BEARING ; 3/4"ID X 1"OD X 1-1/2"LG PTFE COMPOSITE
Part # BNW121612
BDI # 17052114
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
1.003
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
25.476
BNW121416
Description
BNW121416 SLEEVE BEARING ; 3/4"ID X 7/8"OD X 2"LG PTFE COMPOSITE
Part # BNW121416
BDI # 17052108
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
0.877
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
22.276
BNW121604
Description
BNW121604 SLEEVE BEARING ; 3/4"ID X 1"OD X 1/2"LG PTFE COMPOSITE
Part # BNW121604
BDI # 17052109
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
1.003
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
0.5
Outside Diameter - Millimeter:
25.476
BNW122014
Description
BNW122014 SLEEVE BEARING ; MTO 3/4"ID 1-1/4"OD 1-3/4"LG PTFE
Part # BNW122014
BDI # 17052121
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
1.253
Length Thru Bore - Millimeter:
44.45
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
31.826