CFM020024016
Description
CFM020024016 FLANGED BEARING ; 20X24X16X28X2MM C93200 CAST BRONZE
Part # CFM020024016
BDI # 17053624
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.948
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.63
CFM020024012
Description
CFM020024012 FLANGED BEARING ; 20X24X12X28X2MM C93200 CAST BRONZE
Part # CFM020024012
BDI # 17053623
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.948
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.472
CFM020026012
Description
CFM020026012 FLANGED BEARING ; 20X26X12X32X3MM C93200 CAST BRONZE
Part # CFM020026012
BDI # 17053627
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.027
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.472
CFM020024020
Description
CFM020024020 FLANGED SLEEVE BEARING ; 20MM ID X 24MM OD X 20MM L CAST BRNZ
Part # CFM020024020
BDI # 17053625
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.948
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.787
CFM020026020
Description
CFM020026020 FLANGED BEARING ; 20MM ID 26MM OD 20MM LG C93200 METRIC
Part # CFM020026020
BDI # 17053629
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.027
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.787