AAM032040032
Description
AAM032040032 SLEEVE BEARING ; 32 X 40 X 32 MM BRONZE
Part # AAM032040032
BDI # 17051194
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.26
Nominal Outside Diameter - Inch:
1.575
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.577
Length Thru Bore - Millimeter:
32
Nominal Bore - Millimeter:
32
Length Thru Bore - Inch:
1.26
Outside Diameter - Millimeter:
40.068
CFM032038020
Description
CFM032038020 FLANGED BEARING ; 32X38X20X46X4MM C93200 CAST BRONZE
Part # CFM032038020
BDI # 17053655
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.26
Nominal Outside Diameter - Inch:
1.496
Flange Outside Diameter - Millimeter:
46
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.499
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
32
Length Thru Bore - Inch:
0.787
CBM032038020
Description
CBM032038020 SLEEVE BEARING ; 32MM ID X 38MM OD X 20MM L C93200 METRIC
Part # CBM032038020
BDI # 17053512
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.26
Nominal Outside Diameter - Inch:
1.496
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.499
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
32
Length Thru Bore - Inch:
0.787
Outside Diameter - Millimeter:
38.07
CBM032038025
Description
CBM032038025 SLEEVE BEARING ; 32MM ID X 38MM OD X 25MM L C93200 METRIC
Part # CBM032038025
BDI # 17053513
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.26
Nominal Outside Diameter - Inch:
1.496
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.499
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
32
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
38.07
CBM032040020
Description
CBM032040020 SLEEVE BEARING ; 32MM ID X 40MM OD X 20MM L C93200 METRIC
Part # CBM032040020
BDI # 17053515
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.26
Nominal Outside Diameter - Inch:
1.575
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.578
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
32
Length Thru Bore - Inch:
0.787
Outside Diameter - Millimeter:
40.081