BNW242806
Description
BNW242806 SLEEVE BEARING ; MTO 1-1/2"ID 1-3/4"OD 3/4"LG PTFE
Part # BNW242806
BDI # 17052259
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
1.754
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
44.552
BNW242614
Description
BNW242614 SLEEVE BEARING ; MTO 1-1/2"ID X 1-5/8"OD X 1-3/4"LG
Part # BNW242614
BDI # 17052254
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
1.625
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
1.629
Length Thru Bore - Millimeter:
44.45
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
41.377
BNW243214
Description
BNW243214 SLEEVE BEARING ; MTO 1-1/2"ID 2"OD 1-3/4"LG PTFE COMPOSIT
Part # BNW243214
BDI # 17052271
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
2.004
Length Thru Bore - Millimeter:
44.45
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
50.902
BNW243218
Description
BNW243218 SLEEVE BEARING ; MTO 1-1/2"ID 2"OD 2-1/4"LG PTFE COMPOSIT
Part # BNW243218
BDI # 17052273
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
2.004
Length Thru Bore - Millimeter:
57.15
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
2.25
Outside Diameter - Millimeter:
50.902
BNW243212
Description
BNW243212 SLEEVE BEARING ; 1-1/2"ID 2"OD 1-1/2"LG PTFE COMPOSITE
Part # BNW243212
BDI # 17052270
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
2.004
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
50.902