BNW262824
Description
BNW262824 SLEEVE BEARING ; MTO 1-5/8"ID 1-3/4"OD 3"LG PTFE COMPOSIT
Part # BNW262824
BDI # 17052284
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.625
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
1.754
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
41.275
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
44.552
BNW262832
Description
BNW262832 SLEEVE BEARING ; MTO 1-5/8"ID 1-3/4"OD 4"LG PTFE COMPOSIT
Part # BNW262832
BDI # 17052285
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.625
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
1.754
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
41.275
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
44.552
BNW262820
Description
BNW262820 SLEEVE BEARING ; MTO 1-5/8"ID X 1-3/4"OD X 2-1/2"LG
Part # BNW262820
BDI # 17052283
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.625
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
1.754
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
41.275
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
44.552
BNW262808
Description
BNW262808 SLEEVE BEARING ; MTO 1-5/8"ID 1-3/4"OD 1"LG PTFE COMPOSIT
Part # BNW262808
BDI # 17052277
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.625
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
1.754
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
41.275
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
44.552
BNW262806
Description
BNW262806 SLEEVE BEARING ; MTO 1-5/8"ID 1-3/4"OD 3/4"LG PTFE
Part # BNW262806
BDI # 17052276
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.625
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
1.754
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
41.275
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
44.552