FFM050056025
Description
FFM050056025 FLANGED BEARING ; 50 X 56 X 25 X 62 X 3 MM
Part # FFM050056025
BDI # 18199200
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.969
Nominal Outside Diameter - Inch:
2.205
Flange Outside Diameter - Millimeter:
62
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
2.209
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
50
Length Thru Bore - Inch:
0.984
FFM050056030
Description
FFM050056030 FLANGED BEARING ; 50 X 56 X 30 X 62 X 3 MM
Part # FFM050056030
BDI # 18199201
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.969
Nominal Outside Diameter - Inch:
2.205
Flange Outside Diameter - Millimeter:
62
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
2.209
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
50
Length Thru Bore - Inch:
1.181
FFM050060040
Description
FFM050060040 FLANGED BEARING ; 50 X 60 X 40 X 70 X 5 MM
Part # FFM050060040
BDI # 18199202
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.969
Nominal Outside Diameter - Inch:
2.362
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
2.366
Length Thru Bore - Millimeter:
40
Nominal Bore - Millimeter:
50
Length Thru Bore - Inch:
1.575
AAM050060050
Description
AAM050060050 SLEEVE BEARING ; 50 X 60 X 50 MM BRONZE
Part # AAM050060050
BDI # 17051204
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.969
Nominal Outside Diameter - Inch:
2.362
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
2.366
Length Thru Bore - Millimeter:
50
Nominal Bore - Millimeter:
50
Length Thru Bore - Inch:
1.969
Outside Diameter - Millimeter:
60.099
AAM050060060
Description
AAM050060060 SLEEVE BEARING ; 50MM ID X 60MM OD X 60MM L SAE 841
Part # AAM050060060
BDI # 18198912
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.969
Nominal Outside Diameter - Inch:
2.362
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
2.366
Length Thru Bore - Millimeter:
60
Nominal Bore - Millimeter:
50
Length Thru Bore - Inch:
2.362
Outside Diameter - Millimeter:
60.099