CB485436
Description
CB485436 SLEEVE BEARING ; 3"ID X 3-3/8"OD X 4-1/2"L C93200 CAST
Part # CB485436
BDI # 17053393
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.38
Length Thru Bore - Millimeter:
114.3
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
85.852
CB485672
Description
CB485672 SLEEVE BEARING ; 3"ID X 3-1/2"OD X 9"L C93200 CAST BRONZE
Part # CB485672
BDI # 17053400
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.505
Length Thru Bore - Millimeter:
228.6
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
9
Outside Diameter - Millimeter:
89.027
CB485840
Description
CB485840 SLEEVE BEARING ; 3" ID X 3.625" OD X 5" CAST BRONZE
Part # CB485840
BDI # 17053401
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.63
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
92.202
CB485852
Description
CB485852 SLEEVE BEARING ; 3"ID X 3-5/8"OD X 6-1/2"L C93200 CAST
Part # CB485852
BDI # 17053402
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.63
Length Thru Bore - Millimeter:
165.1
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
6.5
Outside Diameter - Millimeter:
92.202
CB485864
Description
CB485864 SLEEVE BEARING ; 3"ID X 3-5/8"OD X 8"L C93200 CAST BRONZE
Part # CB485864
BDI # 17053403
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.63
Length Thru Bore - Millimeter:
203.2
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
8
Outside Diameter - Millimeter:
92.202