AAM007010010
Description
AAM007010010 SLEEVE BEARING ; 7MM ID X 10MM OD X 10MM L SAE 841 METRIC
Part # AAM007010010
BDI # 17051156
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.276
Nominal Outside Diameter - Inch:
0.394
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.395
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
7
Length Thru Bore - Inch:
0.394
Outside Diameter - Millimeter:
10.038
FFM006010006
Description
FFM006010006 FLANGED BEARING ; NT121802 THRUST WASHER
Part # FFM006010006
BDI # 18198954
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
14
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.395
Length Thru Bore - Millimeter:
6
Nominal Bore - Millimeter:
6
Length Thru Bore - Inch:
0.236
AAM006010012
Description
AAM006010012 SLEEVE BEARING ; 6MM ID X 10MM OD X 12MM L SAE 841 METRIC
Part # AAM006010012
BDI # 17051153
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.394
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.395
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
6
Length Thru Bore - Inch:
0.472
Outside Diameter - Millimeter:
10.038
AAM007010008
Description
AAM007010008 SLEEVE BEARING ; 7MM ID X 10MM OD X 8MM L SAE 841 METRIC
Part # AAM007010008
BDI # 17051155
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.276
Nominal Outside Diameter - Inch:
0.394
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.395
Length Thru Bore - Millimeter:
8
Nominal Bore - Millimeter:
7
Length Thru Bore - Inch:
0.315
Outside Diameter - Millimeter:
10.038
AAM006010006
Description
AAM006010006 SLEEVE BEARING ; NT08161.5 THRUST WASHER
Part # AAM006010006
BDI # 18198811
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.394
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.395
Length Thru Bore - Millimeter:
6
Nominal Bore - Millimeter:
6
Length Thru Bore - Inch:
0.236
Outside Diameter - Millimeter:
10.038