CFM012015008
Description
CFM012015008 FLANGED BEARING ; 12MM ID X 15MM ODX 8MM LG CAST BRONZE
Part # CFM012015008
BDI # 17053579
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
18
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.594
Length Thru Bore - Millimeter:
8
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.315
CFM010015010
Description
CFM010015010 FLANGED BEARING ; 10X15X10X21X3MM C93200 CAST BRONZE
Part # CFM010015010
BDI # 17053573
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
21
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.594
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
10
Length Thru Bore - Inch:
0.394
CFM012015016
Description
CFM012015016 FLANGED BEARING ; 12MM ID X 15MM OD X 16MM LG BRONZE
Part # CFM012015016
BDI # 17053581
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
18
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.594
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.63
CFM012015020
Description
CFM012015020 FLANGED BEARING ; 12X15X20X18X1.5MM C93200 CAST BRONZE
Part # CFM012015020
BDI # 17053582
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
18
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.594
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.787
CBM012015012
Description
CBM012015012 SLEEVE BEARING ; 12MM ID 15MM OD 12MM LG C93200 METRIC
Part # CBM012015012
BDI # 17053467
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.591
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.594
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.472
Outside Diameter - Millimeter:
15.076