PSM2025-30
Description
PSM2025-30 PRECISION SLEEVE BEARING ; 20 MM ID X 25 MM OD X 30 MM L ALUM
Part # PSM2025-30
BDI # 21453621
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.984
Inch - Metric:
Metric
Material:
Frelon
Outside Diameter - Inch:
0.986
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
1.181
Outside Diameter - Millimeter:
25.056
AAM020025025
Description
AAM020025025 SLEEVE BEARING ; 20 X 25 X 25 MM BRONZE
Part # AAM020025025
BDI # 18198862
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.984
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.986
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
25.056
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.984
Inch - Metric:
Metric
Material:
HSG
Outside Diameter - Inch:
0.986
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.787
Outside Diameter - Millimeter:
25.056
AAM018025028
Description
AAM018025028 SLEEVE BEARING ; 18 X 25 X 28 MM BRONZE
Part # AAM018025028
BDI # 18198858
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.709
Nominal Outside Diameter - Inch:
0.984
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.986
Length Thru Bore - Millimeter:
28
Nominal Bore - Millimeter:
18
Length Thru Bore - Inch:
1.102
Outside Diameter - Millimeter:
25.056
AAM020025016
Description
AAM020025016 SLEEVE BEARING ; 20 X 25 X 16 MM BRONZE
Part # AAM020025016
BDI # 18198860
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.984
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.986
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.63
Outside Diameter - Millimeter:
25.056