CBM035045035
Description
CBM035045035 SLEEVE BEARING ; 35MM ID X 45MM OD X 35MM L C93200 METRIC
Part # CBM035045035
BDI # 17053520
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.378
Nominal Outside Diameter - Inch:
1.772
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.775
Length Thru Bore - Millimeter:
35
Nominal Bore - Millimeter:
35
Length Thru Bore - Inch:
1.378
Outside Diameter - Millimeter:
45.076
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.378
Nominal Outside Diameter - Inch:
1.772
Inch - Metric:
Metric
Material:
GAR-FIL
Outside Diameter - Inch:
1.775
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
35
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
45.076
CBM035045025
Description
CBM035045025 SLEEVE BEARING ; 35MM ID X 45MM OD X 25MM L C93200 METRIC
Part # CBM035045025
BDI # 17053518
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.378
Nominal Outside Diameter - Inch:
1.772
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.775
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
35
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
45.076
CBM035045030
Description
CBM035045030 SLEEVE BEARING ; 35MM ID X 45MM OD X 30MM L C93200 METRIC
Part # CBM035045030
BDI # 17053519
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.378
Nominal Outside Diameter - Inch:
1.772
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.775
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
35
Length Thru Bore - Inch:
1.181
Outside Diameter - Millimeter:
45.076
404525GM
Description
404525GM GAR-MAXAA PLAIN BEARING ; NON-RETURNABLE 20EA/PAK
Part # 404525GM
BDI # 361769
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.575
Nominal Outside Diameter - Inch:
1.772
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
1.775
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
40
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
45.076