CBM045055045
Description
CBM045055045 SLEEVE BEARING ; 45MM ID X 55MM OD X 45MM L C93200 METRIC
Part # CBM045055045
BDI # 17053533
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.165
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
2.168
Length Thru Bore - Millimeter:
45
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
1.772
Outside Diameter - Millimeter:
55.076
CBM045055050
Description
CBM045055050 SLEEVE BEARING ; 45MM ID X 55MM OD X 50MM L C93200 METRIC
Part # CBM045055050
BDI # 17053534
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.165
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
2.168
Length Thru Bore - Millimeter:
50
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
1.969
Outside Diameter - Millimeter:
55.076
CBM045055035
Description
CBM045055035 SLEEVE BEARING ; 45MM ID X 55MM OD X 35MM L C93200 METRIC
Part # CBM045055035
BDI # 17053531
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.165
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
2.168
Length Thru Bore - Millimeter:
35
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
1.378
Outside Diameter - Millimeter:
55.076
CBM045055040
Description
CBM045055040 SLEEVE BEARING ; 45MM ID X 55MM OD X 40MM L C93200 METRIC
Part # CBM045055040
BDI # 17053532
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.165
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
2.168
Length Thru Bore - Millimeter:
40
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
1.575
Outside Diameter - Millimeter:
55.076