CFM050060032
Description
CFM050060032 FLANGED BEARING ; 50X60X32X70X5MM C93200 CAST BRONZE
Part # CFM050060032
BDI # 17053678
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.969
Nominal Outside Diameter - Inch:
2.362
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
2.365
Length Thru Bore - Millimeter:
32
Nominal Bore - Millimeter:
50
Length Thru Bore - Inch:
1.26
CBM050060050
Description
CBM050060050 SLEEVE BEARING ; 50MM ID X 60MM OD X 50MM L C93200 METRIC
Part # CBM050060050
BDI # 17053536
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.969
Nominal Outside Diameter - Inch:
2.362
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
2.365
Length Thru Bore - Millimeter:
50
Nominal Bore - Millimeter:
50
Length Thru Bore - Inch:
1.969
Outside Diameter - Millimeter:
60.076
CFM050060050
Description
CFM050060050 FLANGED BEARING ; 50X60X50X70X5MM C93200 CAST BRONZE
Part # CFM050060050
BDI # 17053680
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.969
Nominal Outside Diameter - Inch:
2.362
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
2.365
Length Thru Bore - Millimeter:
50
Nominal Bore - Millimeter:
50
Length Thru Bore - Inch:
1.969
CBM050060035
Description
CBM050060035 SLEEVE BEARING ; 50MM ID X 60MM OD X 35MM L C93200 METRIC
Part # CBM050060035
BDI # 17053535
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.969
Nominal Outside Diameter - Inch:
2.362
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
2.365
Length Thru Bore - Millimeter:
35
Nominal Bore - Millimeter:
50
Length Thru Bore - Inch:
1.378
Outside Diameter - Millimeter:
60.076
CBM050060060
Description
CBM050060060 SLEEVE BEARING ; 50MM ID X 60MM OD X 60MM L C93200 METRIC
Part # CBM050060060
BDI # 17053537
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.969
Nominal Outside Diameter - Inch:
2.362
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
2.365
Length Thru Bore - Millimeter:
60
Nominal Bore - Millimeter:
50
Length Thru Bore - Inch:
2.362
Outside Diameter - Millimeter:
60.076