BNW424640
Description
BNW424640 SLEEVE BEARING ; MTO 2-5/8"ID 2-7/8"OD 5"LG PTFE COMPOSIT
Part # BNW424640
BDI # 17052411
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.625
Nominal Outside Diameter - Inch:
2.875
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
2.879
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
66.675
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
73.127
BNW424624
Description
BNW424624 SLEEVE BEARING ; MTO 2-5/8"ID 2-7/8"OD 3"LG PTFE COMPOSIT
Part # BNW424624
BDI # 17052409
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.625
Nominal Outside Diameter - Inch:
2.875
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
2.879
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
66.675
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
73.127
BNW424620
Description
BNW424620 SLEEVE BEARING ; MTO 2-5/8"ID X 2-7/8"OD X 2-1/2"LG
Part # BNW424620
BDI # 17052408
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.625
Nominal Outside Diameter - Inch:
2.875
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
2.879
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.127
BNW424632
Description
BNW424632 SLEEVE BEARING ; MTO 2-5/8"ID 2-7/8"OD 4"LG PTFE COMPOSIT
Part # BNW424632
BDI # 17052410
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.625
Nominal Outside Diameter - Inch:
2.875
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
2.879
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
66.675
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
73.127
BNW424614
Description
BNW424614 SLEEVE BEARING ; MTO 2-5/8"ID X 2-7/8"OD X 1-3/4"LG
Part # BNW424614
BDI # 17052405
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.625
Nominal Outside Diameter - Inch:
2.875
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
2.879
Length Thru Bore - Millimeter:
44.45
Nominal Bore - Millimeter:
66.675
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
73.127