758026GM
Description
758026GM GAR-MAXAA PLAIN BEARING ; NON-RETURNABLE 2EA/PAK
Part # 758026GM
BDI # 361881
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.953
Nominal Outside Diameter - Inch:
3.15
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
3.155
Length Thru Bore - Millimeter:
26
Nominal Bore - Millimeter:
75
Length Thru Bore - Inch:
1.024
Outside Diameter - Millimeter:
80.125
CBM070080090
Description
CBM070080090 SLEEVE BEARING ; 70MM ID X 80MM OD X 90MM L C93200 METRIC
Part # CBM070080090
BDI # 17053542
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.756
Nominal Outside Diameter - Inch:
3.15
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
3.155
Length Thru Bore - Millimeter:
90
Nominal Bore - Millimeter:
70
Length Thru Bore - Inch:
3.543
Outside Diameter - Millimeter:
80.125
CBM070080120
Description
CBM070080120 SLEEVE BEARING ; 70MM ID X 80MM OD X 120MM L C93200
Part # CBM070080120
BDI # 17053543
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.756
Nominal Outside Diameter - Inch:
3.15
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
3.155
Length Thru Bore - Millimeter:
120
Nominal Bore - Millimeter:
70
Length Thru Bore - Inch:
4.724
Outside Diameter - Millimeter:
80.125