CBM006010008
Description
CBM006010008 SLEEVE BEARING ; 6MM ID X 10MM OD X 8MM L C93200 METRIC
Part # CBM006010008
BDI # 17053453
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.394
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.397
Length Thru Bore - Millimeter:
8
Nominal Bore - Millimeter:
6
Length Thru Bore - Inch:
0.315
Outside Diameter - Millimeter:
10.076
CBM006010010
Description
CBM006010010 SLEEVE BEARING ; 6MM ID X 10MM OD X 10MM L C93200 METRIC
Part # CBM006010010
BDI # 17053454
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.394
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.397
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
6
Length Thru Bore - Inch:
0.394
Outside Diameter - Millimeter:
10.076
CBM006010012
Description
CBM006010012 SLEEVE BEARING ; 6MM ID X 10MM OD X 12MM L C93200 METRIC
Part # CBM006010012
BDI # 17053455
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.394
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.397
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
6
Length Thru Bore - Inch:
0.472
Outside Diameter - Millimeter:
10.076
CFM006010006
Description
CFM006010006 FLANGED BEARING ; 6 X 10 X 6 X 14 X 2MM C93200 CAST BRONZE
Part # CFM006010006
BDI # 17053555
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
14
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.397
Length Thru Bore - Millimeter:
6
Nominal Bore - Millimeter:
6
Length Thru Bore - Inch:
0.236
CFM006010016
Description
CFM006010016 FLANGED BEARING ; 6X10X16X14X2MM C93200 CAST BRONZE
Part # CFM006010016
BDI # 17053557
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
14
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.397
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
6
Length Thru Bore - Inch:
0.63