NF081216
Description
NF081216 FLANGED BEARING ; 1/2" ID X 3/4" OD X 1" LG NYLON 101
Part # NF081216
BDI # 17054944
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Nylon 101
Outside Diameter - Inch:
0.755
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
1
NN081212
Description
NN081212 SLEEVE BEARING ; 1/2" ID X 3/4" OD X 3/4" LG NYLON 101
Part # NN081212
BDI # 17055032
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
Nylon 101
Outside Diameter - Inch:
0.755
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
19.177
NN101210
Description
NN101210 SLEEVE BEARING ; 5/8" ID X 3/4" OD X 5/8" LG NYLON 101
Part # NN101210
BDI # 17055040
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
Nylon 101
Outside Diameter - Inch:
0.755
Length Thru Bore - Millimeter:
15.875
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
0.625
Outside Diameter - Millimeter:
19.177
NN081208
Description
NN081208 SLEEVE BEARING ; 1/2" ID X 3/4" OD X 1/2" LG NYLON 101
Part # NN081208
BDI # 17055031
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
Nylon 101
Outside Diameter - Inch:
0.755
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.5
Outside Diameter - Millimeter:
19.177
NN101208
Description
NN101208 SLEEVE BEARING ; 5/8" ID X 3/4" OD X 1/2" LG NYLON 101
Part # NN101208
BDI # 17055039
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
Nylon 101
Outside Diameter - Inch:
0.755
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
0.5
Outside Diameter - Millimeter:
19.177