FFM020026016
Description
FFM020026016 FLANGED BEARING ; 20MM ID X 26MM OD X 16MM LG BRONZE
Part # FFM020026016
BDI # 18198999
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.026
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.63
FFM020026020
Description
FFM020026020 FLANGED BEARING ; 20MM ID X 26MM OD X 20MM LG
Part # FFM020026020
BDI # 18199000
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.026
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.787
AAM020026030
Description
AAM020026030 SLEEVE BEARING ; 20MM ID X 26MM OD X 30MM L SAE 841
Part # AAM020026030
BDI # 19050576
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
1.024
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.026
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
1.181
Outside Diameter - Millimeter:
26.06
FFM020026012
Description
FFM020026012 FLANGED BEARING ; 20 X 26 X 12 X 32 X 3MM SAE 841 BRONZE
Part # FFM020026012
BDI # 17054753
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.026
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.472
AAM020026020
Description
AAM020026020 SLEEVE BEARING ; 20MM ID X 26MM OD X 20MM L SAE 841
Part # AAM020026020
BDI # 17051174
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
1.024
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.026
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.787
Outside Diameter - Millimeter:
26.06