253030GM-S1
Description
253030GM-S1 GAR-MAXAA PLAIN BEARING ; 25MM ID 30MM OD 30MM W 10EA/PAK
Part # 253030GM-S1
BDI # 21491763
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.181
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
1.185
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
1.181
Outside Diameter - Millimeter:
30.1
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.181
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
1.185
Length Thru Bore - Millimeter:
15
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
0.591
Outside Diameter - Millimeter:
30.1
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.181
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
1.185
Length Thru Bore - Millimeter:
35
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
1.378
Outside Diameter - Millimeter:
30.1
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
1.181
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
1.185
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.787
Outside Diameter - Millimeter:
30.1
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.181
Inch - Metric:
Metric
Material:
GAR-FIL
Outside Diameter - Inch:
1.185
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
0.394
Outside Diameter - Millimeter:
30.1