EW202702
Description
EW202702 THRUST WASHER ; 1-1/4 X 1-11/16 X 1/8 SAE 841
Part # EW202702
BDI # 17054489
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.688
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.703
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
0.125
Outside Diameter - Millimeter:
43.256