AA-2007-3
Description
AA-2007-3 PLAIN BEARING ; 1-1/2" BORE 2" OD 2-1/2" LTB
Part # 101727
BDI # 522002
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.004
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
2.5
Global Part Number GPN:
487969
SS-5664-40
Description
SS-5664-40 PLAIN BEARING ; 1.754"X2.004"X2-1/2" POWDR MTL BRNZ
Part # 401507
BDI # 525184
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.004
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
2.5
Global Part Number GPN:
491843
GM2432-016
Description
GM2432-016 GAR-MAXAA SLEEVE BEARING ; 1.5" ID X 2" OD X 1" LONG 5EA/PAK
Part # GM2432-016
BDI # 363132
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
2.004
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
50.902
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
2.004
Length Thru Bore - Millimeter:
57.15
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
2.25
Outside Diameter - Millimeter:
50.902
GM2432-022
Description
GM2432-022 PLAIN BEARING ; 1-1/2IN X 2IN X 1-3/8IN 5EA/PAK
Part # GM2432-022
BDI # 363135
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
2.004
Length Thru Bore - Millimeter:
34.925
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
50.902